Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M18C65

  • Zoro # G323937516


product price:  $26.59
/ea

Key Features

18-8 Material Grade/Class
Includes Washer
No
Drive Type
External Hex
Dimensional Standards
DIN 933
Thread Size
M18x2.50
Material Quality Standards
ASTM A582
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M18C65
Zoro #
G323937516
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M18x2.50
Overall Length
76.5 mm
Fastener Length
65 mm
Head Width
27 mm
Drive Size
27 mm
Head Height
11.5 mm

Details

Item
Hex Head Cap Screw
Includes Washer
No
Drive Type
External Hex
Dimensional Standards
DIN 933
Material Quality Standards
ASTM A582
Rockwell Hardness
HRB83
Thread Style
Fully Threaded
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Includes Nut
No
Material
Stainless Steel
Tensile Strength
90,000 psi
System of Measurement
Metric
Thread Fit
6g
Thread Type
Coarse
Thread Direction
Right Hand

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 65 mm, Head Height 11.5 mm, Head Width 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.