Shop ZORO SELECT

18-8 SS Hex Head Cap Screw

  • Mfr # ZH601M20C60

  • Zoro # G023938509


product price:  $27.19
/ea

Key Features

18-8 Material Grade/Class
Drive Size
30 mm
Fastener Length
60 mm
Thread Fit
6g
Head Height
12.5 mm
Manufacturer Location
Made in USA*
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH601M20C60
Zoro #
G023938509
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
30 mm
Fastener Length
60 mm
Head Height
12.5 mm
Thread Size
M20x2.50
Overall Length
72.5 mm
Head Width
30 mm

Details

Item
Hex Head Cap Screw
Thread Fit
6g
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Thread Direction
Right Hand
Tensile Strength
90,000 psi
Thread Style
Fully Threaded
Includes Nut
No
System of Measurement
Metric
Thread Type
Coarse
Rockwell Hardness
HRB83
Material
Stainless Steel
Drive Type
External Hex
Includes Washer
No
Material Quality Standards
ASTM A582
Dimensional Standards
DIN 933

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 60 mm, Head Height 12.5 mm, Head Width 30 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.