Shop ZORO SELECT
See all product information
Create Account
18-8 SS Rod, Plain, 12 in, #2-56
Mfr # 19689
Zoro # G223956112
product price:Â
$
1.59
/ea
Sold in multiples of 6 for $9.54
Key Features
Thread Profile
UTS
Overall Length
12 in
Dimensional Standards
ASME B1.1, IFI-136
Material
Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19689
- Zoro #
- G223956112
- UPC #
- 698416196891
- Country of Origin
- United States
- Thread Profile
- UTS
- Item
- 18-8 Stainless Steel Rod
- Dimensional Standards
- ASME B1.1, IFI-136
- Material
- Stainless Steel
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Finish
- Plain
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Product Type
- Continuous Thread Stud
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
Description
18-8 Stainless Steel Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #2-56, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No