Shop ZORO SELECT
See all product information
Create Account
18-8 SS Rod, Plain, 12 in, #3-48
Mfr # 19692
Zoro # G923956160
product price:Â
$
1.69
/ea
Sold in multiples of 6 for $10.14
Key Features
Dimensional Standards
ASME B1.1, IFI-136
Includes Nuts
No
Thread Direction
Right Hand
Tensile Strength
60,000 psi
Thread Fit
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19692
- Zoro #
- G923956160
- UPC #
- 698416196921
- Country of Origin
- United States
- Item
- 18-8 Stainless Steel Rod
- Dimensional Standards
- ASME B1.1, IFI-136
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Tensile Strength
- 60,000 psi
- Thread Fit
- 2A
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Profile
- UTS
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Type
- Coarse
Description
18-8 Stainless Steel Rod, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #3-48, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.