Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, 4-1/2 in, 2A, SS, 18-8
- Mfr # 19490
- Zoro # G623948687
product price:Â
$
2.89
/ea
Sold in multiples of 4 for
$11.56
Key Features
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Thread Type
Fine
Includes Nuts
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19490
- Zoro #
- G623948687
- UPC #
- 698416194903
- Country of Origin
- United States
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Item
- 18-8 Stainless Steel Stud
- System of Measurement
- Inch
- Thread Type
- Fine
- Includes Nuts
- No
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
- Tensile Strength
- 60,000 psi
- Thread Profile
- UTS
- Finish
- Plain
- Dimensional Standards
- ASME B1.1, IFI-136
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 4 1/2 in
- Thread Size
- 1/2"-20
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 4 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.