Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 1-1/4 in, #8-32
Mfr # 19716
Zoro # G523948770
product price:Â
$
0.69
/ea
Sold in multiples of 16 for $11.04
Key Features
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19716
- Zoro #
- G523948770
- UPC #
- 698416197164
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Item
- 18-8 Stainless Steel Stud
- Finish
- Plain
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Includes Nuts
- No
- Product Type
- Continuous Thread Stud
- Thread Type
- Coarse
- Thread Fit
- 2A
- Thread Profile
- UTS
- Dimensional Standards
- ASME B1.1, IFI-136
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #8-32, Overall Length 1 1/4 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No