Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 2 in, #5-40
Mfr # 19702
Zoro # G823948623
product price:Â
$
0.69
/ea
Sold in multiples of 14 for $9.66
Key Features
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B1.1, IFI-136
Includes Nuts
No
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19702
- Zoro #
- G823948623
- UPC #
- 698416197027
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- 18-8 Stainless Steel Stud
- Material
- Stainless Steel
- Dimensional Standards
- ASME B1.1, IFI-136
- Includes Nuts
- No
- Finish
- Plain
- Tensile Strength
- 60,000 psi
- Thread Profile
- UTS
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Product Type
- Continuous Thread Stud
- Thread Fit
- 2A
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #5-40, Overall Length 2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No