Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 1 in, #3-48
Mfr # 19690
Zoro # G223956266
product price:Â
$
0.59
/ea
Sold in multiples of 17 for $10.03
Key Features
System of Measurement
Inch
Tensile Strength
60,000 psi
Product Type
Continuous Thread Stud
Thread Type
Coarse
Dimensional Standards
ASME B1.1, IFI-136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19690
- Zoro #
- G223956266
- UPC #
- 698416196907
- Country of Origin
- United States
Dimensions
- Thread Size
- #3-48
- Overall Length
- 1 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Details
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Product Type
- Continuous Thread Stud
- Item
- 18-8 Stainless Steel Stud
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1, IFI-136
- Includes Nuts
- No
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Fit
- 2A
- Finish
- Plain
- Thread Profile
- UTS
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #3-48, Overall Length 1 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No