Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 2 in, #3-48
Mfr # 19691
Zoro # G123956335
product price:Â
$
0.69
/ea
Sold in multiples of 15 for $10.35
Key Features
Tensile Strength
60,000 psi
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Thread Type
Coarse
Dimensional Standards
ASME B1.1, IFI-136
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19691
- Zoro #
- G123956335
- UPC #
- 698416196914
- Country of Origin
- United States
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
- Product Type
- Continuous Thread Stud
- Thread Type
- Coarse
- Dimensional Standards
- ASME B1.1, IFI-136
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Includes Nuts
- No
- Item
- 18-8 Stainless Steel Stud
- Finish
- Plain
- Material
- Stainless Steel
- Thread Fit
- 2A
- Thread Profile
- UTS
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #3-48, Overall Length 2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.