Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 5-1/2 in, 7/8"-9
Mfr # 19873
Zoro # G823947947
product price:Â
$
8.69
/ea
Sold in multiples of 2 for $17.38
Key Features
Material Grade/Class
18-8
Material
Stainless Steel
Thread Fit
2A
Thread Direction
Right Hand
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19873
- Zoro #
- G823947947
- UPC #
- 698416198734
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Item
- 18-8 Stainless Steel Stud
- Material
- Stainless Steel
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Finish
- Plain
- Includes Nuts
- No
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1, IFI-136
- Thread Profile
- UTS
- Product Type
- Continuous Thread Stud
- Tensile Strength
- 60,000 psi
- Thread Type
- Coarse
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 5 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.