Shop ZORO SELECT
See all product information
Create Account
18-8 SS Stud, Plain, 3-1/2 in, 7/8"-9
Mfr # 19869
Zoro # G223947967
product price:Â
$
5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Product Type
Continuous Thread Stud
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19869
- Zoro #
- G223947967
- UPC #
- 698416198697
- Country of Origin
- United States
Dimensions
- Overall Length
- 3 1/2 in
- Thread Size
- 7/8"-9
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Details
- Item
- 18-8 Stainless Steel Stud
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- System of Measurement
- Inch
- Product Type
- Continuous Thread Stud
- Thread Type
- Coarse
- Includes Nuts
- No
- Thread Profile
- UTS
- Thread Fit
- 2A
- Finish
- Plain
- Dimensional Standards
- ASME B1.1, IFI-136
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
Description
18-8 Stainless Steel Stud, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 3 1/2 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ASME B1.1, IFI-136, Includes Nuts No