Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60101C12
- Zoro # G823940245
product price:Â
$
45.19
/ea
Key Features
Minimum Thread Length
1 in
Material Quality Standards
ASTM A582
Overall Length
1 3/4 in
Thread Size
3/4"-10
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60101C12
- Zoro #
- G823940245
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Precision Screw
- Yes
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Minimum Yield Strength
- 35,000 psi
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Finish
- Passivated
Dimensions
- Minimum Thread Length
- 1 in
- Shoulder Length
- 3/4 in
- Overall Length
- 1 3/4 in
- Thread Size
- 3/4"-10
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 1 in
- Head Diameter
- 1 5/16 in
- Shoulder Length Tolerance
- +/-.005 In
- Head Height
- 5/8 in
- Length
- 1 3/4 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/8 in, Head Diameter 1 5/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.