18-8 Standard Fit Shoulder Screw
- Mfr # STR60101C52
- Zoro # G023941639
product price:Â
$
71.15
/ea
Key Features
Head Type
Knurled
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Tensile Strength
90,000 psi
Thread Size
3/4"-10
Head Height
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60101C52
- Zoro #
- G023941639
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Thread Size
- 3/4"-10
- Head Height
- 5/8 in
- Shoulder Diameter
- 1 in
- Minimum Thread Length
- 1 in
- Head Diameter
- 1 5/16 in
- Overall Length
- 4 1/4 in
- Shoulder Length
- 3 1/4 in
- Shoulder Length Tolerance
- +/-.005 In
- Length
- 4 1/4 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 3 1/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/8 in, Head Diameter 1 5/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.