18-8 Standard Fit Shoulder Screw

  • Mfr # STR60114C30
  • Zoro # G923940275
product price: 
$
3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Dimensional Standards
ASME B18.3 2003 (R2008)
Overall Length
2 1/4 in
Thread Size
#10-24
Shoulder Diameter
1/4 in
Shoulder Length Tolerance
+/-.005 In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60114C30
Zoro #
G923940275
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Thread Size
#10-24
Shoulder Diameter
1/4 in
Shoulder Length Tolerance
+/-.005 In
Minimum Thread Length
3/8 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Length
1 7/8 in
Head Diameter
3/8 in
Head Height
3/16 in
Length
2 1/4 in

Details

Item
Shoulder Screw
Dimensional Standards
ASME B18.3 2003 (R2008)
Head Type
Knurled
Precision Screw
Yes
Material
Stainless Steel
Drive Type
Internal Hex
Material Grade/Class
18-8
Rockwell Hardness
B83
Tensile Strength
90,000 psi
System of Measurement
Inch
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Finish
Passivated
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 1 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3 2003 (R2008)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews