Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60118C22
- Zoro # G423941079
product price:Â
$
9.99
/ea
Key Features
Rockwell Hardness
B83
Minimum Thread Length
5/32 in
Minimum Yield Strength
35,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60118C22
- Zoro #
- G423941079
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 35,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 18-8
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- System of Measurement
- Inch
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Material
- Stainless Steel
- Precision Screw
- Yes
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 5/32 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Height
- 1/8 in
- Overall Length
- 1 17/32 in
- Shoulder Length
- 1 3/8 in
- Shoulder Diameter
- 1/8 in
- Head Diameter
- 1/4 in
- Shoulder Length Tolerance
- +/-.005 In
- Thread Size
- #4-40
- Length
- 1 17/32 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1 3/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.