Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M13X60
- Zoro # G723942028
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Head Texture
Knurled
Head Height
10 mm
Finish
Passivated
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M13X60
- Zoro #
- G723942028
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Finish
- Passivated
- Head Type
- Knurled
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Drive Type
- Internal Hex
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 10 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length
- 60 mm
- Shoulder Diameter
- 13 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 16 mm
- Thread Size
- M10x1.50
- Head Diameter
- 19 mm
- Overall Length
- 76 mm
- Length
- 76 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.