18-8 Standard Fit Shoulder Screw

  • Mfr # STR60118C48
  • Zoro # G023940298
product price: 
$
29.39
/ea

Key Features

Head Texture
Knurled
Material
Stainless Steel
Overall Length
3 5/32 in
Head Type
Knurled
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60118C48
Zoro #
G023940298
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 5/32 in
Shoulder Length
3 in
Minimum Thread Length
5/32 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Height
1/8 in
Shoulder Length Tolerance
+/-.005 In
Shoulder Diameter
1/8 in
Thread Size
#4-40
Head Diameter
1/4 in
Length
3 5/32 in

Details

Item
Shoulder Screw
Head Texture
Knurled
Material
Stainless Steel
Head Type
Knurled
Finish
Passivated
Minimum Yield Strength
35,000 psi
Drive Type
Internal Hex
System of Measurement
Inch
Precision Screw
Yes
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 3 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews