Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR60131C30
  • Zoro # G023941783

product price: 
$
9.89
/ea

Key Features

Head Type
Knurled
Shear Strength
45,000 psi
Thread Size
#8-32
Head Diameter
5/16 in
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60131C30
Zoro #
G023941783
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Head Diameter
5/16 in
Head Height
5/32 in
Shoulder Length
1 7/8 in
Minimum Thread Length
3/16 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Shoulder Diameter
3/16 in
Shoulder Length Tolerance
+/-.005 In
Overall Length
2 1/16 in
Length
2 1/16 in

Details

Item
Shoulder Screw
Head Type
Knurled
Shear Strength
45,000 psi
Finish
Passivated
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Material Quality Standards
ASTM A582
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
18-8
Rockwell Hardness
B83
Head Texture
Knurled
System of Measurement
Inch
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 1 7/8 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 5/32 in, Head Diameter 5/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.