Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60133C04
- Zoro # G123941430
product price:Â
$
9.49
/ea
Key Features
Finish
Passivated
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Texture
Knurled
Minimum Yield Strength
35,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60133C04
- Zoro #
- G123941430
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 3/32 in
- Head Height
- 1/8 in
- Shoulder Length Tolerance
- +/-.005 In
- Shoulder Length
- 1/4 in
- Thread Size
- #2-56
- Head Diameter
- 3/16 in
- Minimum Thread Length
- 1/8 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.