18-8 Standard Fit Shoulder Screw
- Mfr # STR60133C08
- Zoro # G923942125
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Minimum Yield Strength
35,000 psi
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Shoulder Length Tolerance
+/-.005 In
Minimum Thread Length
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR60133C08
- Zoro #
- G923942125
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shoulder Length Tolerance
- +/-.005 In
- Minimum Thread Length
- 1/8 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Head Diameter
- 3/16 in
- Shoulder Diameter
- 3/32 in
- Head Height
- 1/8 in
- Overall Length
- 5/8 in
- Thread Size
- #2-56
- Shoulder Length
- 1/2 in
- Length
- 5/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.