316 Standard Fit Shoulder Screw

  • Mfr # STR602M16X160
  • Zoro # G623942166
product price: 
$
489.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal Hex
Head Height
11 mm
Precision Screw
Yes
Tensile Strength
75,000 psi
Minimum Thread Length
18 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M16X160
Zoro #
G623942166
UPC #
-
Country of Origin
United States

Dimensions

Head Height
11 mm
Minimum Thread Length
18 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Thread Size
M12x1.75
Shoulder Diameter
16 mm
Overall Length
178 mm
Head Diameter
24 mm
Shoulder Length
160 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
178 mm

Details

Item
Shoulder Screw
Drive Type
Internal Hex
Precision Screw
Yes
Tensile Strength
75,000 psi
System of Measurement
Metric
Shear Strength
37,500 psi
Dimensional Standards
ISO 7379-1983
Rockwell Hardness
B83
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Finish
Passivated
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Material Quality Standards
ASTM A276
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 160 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews