18-8 Standard Fit Shoulder Screw

  • Mfr # STR60133C16
  • Zoro # G823941471
product price: 
$
8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Shoulder Length
1 in
Shoulder Diameter
3/32 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Type
Knurled
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60133C16
Zoro #
G823941471
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
1 in
Shoulder Diameter
3/32 in
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Minimum Thread Length
1/8 in
Head Diameter
3/16 in
Head Height
1/8 in
Overall Length
1 3/8 in
Shoulder Length Tolerance
+/-.005 In
Thread Size
#2-56
Length
1 3/8 in

Details

Item
Shoulder Screw
Head Type
Knurled
Material
Stainless Steel
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Material Quality Standards
ASTM A582
System of Measurement
Inch
Precision Screw
Yes
Head Texture
Knurled
Finish
Passivated
Material Grade/Class
18-8
Shear Strength
45,000 psi
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #2-56, Minimum Thread Length 1/8 in, Shoulder Length 1 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 3/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.