Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR60151C60
- Zoro # G523942150
product price:Â
$
22.79
/ea
Key Features
Shoulder Length Tolerance
+/-.005 In
Material Grade/Class
18-8
Head Height
7/32 in
Minimum Thread Length
7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR60151C60
- Zoro #
- G523942150
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Finish
- Passivated
Dimensions
- Shoulder Length Tolerance
- +/-.005 In
- Head Height
- 7/32 in
- Minimum Thread Length
- 7/16 in
- Shoulder Length
- 3 3/4 in
- Thread Size
- 1/4"-20
- Overall Length
- 4 3/16 in
- Shoulder Diameter Tolerance
- -0.002 In to -0.004 In
- Shoulder Diameter
- 5/16 in
- Head Diameter
- 7/16 in
- Length
- 4 3/16 in
Description
Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 3 3/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 7/32 in, Head Diameter 7/16 in, Tensile Strength 90,000 psi, Shear Strength 45,000 psi, Head Texture Knurled, Material Quality Standards ASTM A582
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.