18-8 Standard Fit Shoulder Screw

  • Mfr # STR60153C20
  • Zoro # G723942219
product price: 
$
9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Shoulder Diameter
5/32 in
Overall Length
1 7/16 in
System of Measurement
Inch
Shoulder Length Tolerance
+/-.005 In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60153C20
Zoro #
G723942219
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
5/32 in
Overall Length
1 7/16 in
Shoulder Length Tolerance
+/-.005 In
Shoulder Diameter Tolerance
-0.002 In to -0.004 In
Head Height
1/8 in
Minimum Thread Length
3/16 in
Head Diameter
9/32 in
Shoulder Length
1 1/4 in
Thread Size
#6-32
Length
1 7/16 in

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Inch
Material
Stainless Steel
Finish
Passivated
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Head Type
Knurled
Precision Screw
Yes
Shear Strength
45,000 psi
Dimensional Standards
ASME B18.3 2003 (R2008)
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Head Texture
Knurled
Drive Type
Internal Hex
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Size #6-32, Minimum Thread Length 3/16 in, Shoulder Length 1 1/4 in, Shoulder Length Tolerance +/-.005 In, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 In to -0.004 In, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards ASME B18.3 2003 (R2008)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews