18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M10X140
  • Zoro # G723941977
product price: 
$
111.99
/ea
Free Shipping & Returns

Key Features

Minimum Thread Length
13 mm
Shoulder Diameter
10 mm
Head Type
Knurled
Material Grade/Class
18-8
Precision Screw
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M10X140
Zoro #
G723941977
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
13 mm
Shoulder Diameter
10 mm
Shoulder Length
140 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M8x1.25
Head Height
7 mm
Head Diameter
16 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
153 mm
Length
153 mm

Details

Item
Shoulder Screw
Head Type
Knurled
Material Grade/Class
18-8
Precision Screw
Yes
Dimensional Standards
ISO 7379-1983
Tensile Strength
90,000 psi
Shear Strength
45,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
System of Measurement
Metric
Material
Stainless Steel
Finish
Passivated
Rockwell Hardness
B83
Material Quality Standards
ASTM A582
Drive Type
Internal Hex
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews