18-8 Standard Fit Shoulder Screw
- Mfr # STR601M12X10
- Zoro # G923941456
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
26 mm
Thread Size
M10x1.50
Minimum Yield Strength
35,000 psi
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M12X10
- Zoro #
- G923941456
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Material
- Stainless Steel
- Head Type
- Knurled
- Tensile Strength
- 90,000 psi
- Material Quality Standards
- ASTM A582
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 26 mm
- Thread Size
- M10x1.50
- Minimum Thread Length
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 12 mm
- Head Diameter
- 18 mm
- Shoulder Length
- 10 mm
- Head Height
- 9 mm
- Length
- 26 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.