316 Standard Fit Shoulder Screw

  • Mfr # STR602M3X30
  • Zoro # G523940378
product price: 
$
51.19
/ea

Key Features

Shoulder Length
30 mm
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M3X30
Zoro #
G523940378
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
30 mm
Minimum Thread Length
3.8 mm
Head Height
2 mm
Head Diameter
5 mm
Shoulder Diameter
3 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M2x0.40
Overall Length
33.8 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
33.8 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Head Type
Knurled
System of Measurement
Metric
Material Grade/Class
316
Drive Type
Internal Hex
Precision Screw
Yes
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Head Texture
Knurled
Finish
Passivated
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews