18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M12X140
  • Zoro # G523940866
product price: 
$
150.99
/ea
Free Shipping & Returns

Key Features

Material Grade/Class
18-8
Precision Screw
Yes
Material
Stainless Steel
Overall Length
156 mm
Rockwell Hardness
B83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M12X140
Zoro #
G523940866
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
156 mm
Shoulder Length
140 mm
Head Height
9 mm
Minimum Thread Length
16 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Diameter
12 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
18 mm
Thread Size
M10x1.50
Length
156 mm

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Precision Screw
Yes
Material
Stainless Steel
Rockwell Hardness
B83
Minimum Yield Strength
35,000 psi
Head Type
Knurled
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Finish
Passivated
Shear Strength
45,000 psi
Material Quality Standards
ASTM A582
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 140 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews