Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5X35
- Zoro # G523940842
product price:Â
$
14.99
/ea
Key Features
Shear Strength
37,500 psi
System of Measurement
Metric
Shoulder Diameter
5 mm
Thread Size
M4x0.70
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5X35
- Zoro #
- G523940842
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 37,500 psi
- System of Measurement
- Metric
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 5 mm
- Thread Size
- M4x0.70
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Head Diameter
- 9 mm
- Overall Length
- 39.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 4.5 mm
- Head Height
- 4 mm
- Shoulder Length
- 35 mm
- Length
- 39.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.