Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X120
- Zoro # G323941865
product price:Â
$
983.99
/ea
Free Shipping & Returns
Key Features
Precision Screw
Yes
Head Height
10 mm
Shear Strength
45,000 psi
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Length
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X120
- Zoro #
- G323941865
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Head Texture
- Knurled
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 10 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Length
- 120 mm
- Head Diameter
- 19 mm
- Thread Size
- M10x1.50
- Minimum Thread Length
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 13 mm
- Overall Length
- 136 mm
- Length
- 136 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.