Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X150
- Zoro # G523941580
product price:Â
$
1,299.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
90,000 psi
Shoulder Diameter
13 mm
Precision Screw
Yes
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X150
- Zoro #
- G523941580
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Finish
- Passivated
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 45,000 psi
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 13 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 16 mm
- Shoulder Length
- 150 mm
- Head Diameter
- 19 mm
- Head Height
- 10 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M10x1.50
- Overall Length
- 166 mm
- Length
- 166 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.