Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M4X45
  • Zoro # G823940221

product price: 
$
12.99
/ea

Key Features

Rockwell Hardness
B83
Minimum Thread Length
4.5 mm
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M4X45
Zoro #
G823940221
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
4.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M3x0.50
Shoulder Diameter
4 mm
Shoulder Length
45 mm
Head Height
3 mm
Overall Length
49.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Diameter
6 mm
Length
49.5 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Finish
Passivated
Head Type
Knurled
Shear Strength
45,000 psi
System of Measurement
Metric
Precision Screw
Yes
Material Grade/Class
18-8

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.