18-8 Standard Fit Shoulder Screw
- Mfr # STR601M13X30
- Zoro # G023940489
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Minimum Yield Strength
35,000 psi
Shoulder Length
30 mm
System of Measurement
Metric
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M13X30
- Zoro #
- G023940489
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Material Grade/Class
- 18-8
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 30 mm
- Head Height
- 10 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 13 mm
- Minimum Thread Length
- 16 mm
- Overall Length
- 46 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Thread Size
- M10x1.50
- Head Diameter
- 19 mm
- Length
- 46 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 13 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 10 mm, Head Diameter 19 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.