Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M16X100
- Zoro # G123941065
product price:Â
$
26.59
/ea
Key Features
Minimum Yield Strength
35,000 psi
Material Grade/Class
18-8
Drive Type
Internal Hex
Finish
Passivated
Shoulder Length
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M16X100
- Zoro #
- G123941065
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A582
- Tensile Strength
- 90,000 psi
- Material
- Stainless Steel
- Shear Strength
- 45,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Precision Screw
- Yes
- Head Type
- Knurled
- Dimensional Standards
- ISO 7379-1983
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 100 mm
- Overall Length
- 118 mm
- Thread Size
- M12x1.75
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 24 mm
- Minimum Thread Length
- 18 mm
- Head Height
- 11 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 16 mm
- Length
- 118 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.