18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M12X120
  • Zoro # G323940868
product price: 
$
95.59
/ea

Key Features

Material
Stainless Steel
Minimum Thread Length
16 mm
Head Height
9 mm
Tensile Strength
90,000 psi
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M12X120
Zoro #
G323940868
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
16 mm
Head Height
9 mm
Thread Size
M10x1.50
Shoulder Length
120 mm
Head Diameter
18 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.06 Mm
Shoulder Diameter
12 mm
Overall Length
136 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
136 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Tensile Strength
90,000 psi
Drive Type
Internal Hex
Precision Screw
Yes
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
35,000 psi
Head Type
Knurled
Head Texture
Knurled
Material Grade/Class
18-8
Finish
Passivated
Shear Strength
45,000 psi
Material Quality Standards
ASTM A582
System of Measurement
Metric
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 120 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.