Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M16X160
- Zoro # G023940939
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM A582
Head Type
Knurled
Minimum Yield Strength
35,000 psi
Drive Type
Internal Hex
Thread Size
M12x1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M16X160
- Zoro #
- G023940939
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- Material Grade/Class
- 18-8
- Dimensional Standards
- ISO 7379-1983
- Material
- Stainless Steel
- Finish
- Passivated
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Head Texture
- Knurled
- Shear Strength
- 45,000 psi
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M12x1.75
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 160 mm
- Head Diameter
- 24 mm
- Shoulder Diameter
- 16 mm
- Head Height
- 11 mm
- Minimum Thread Length
- 18 mm
- Overall Length
- 178 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Length
- 178 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 160 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.