Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M16X75
- Zoro # G423941086
product price:Â
$
36.59
/ea
Key Features
Precision Screw
Yes
Head Texture
Knurled
Minimum Yield Strength
35,000 psi
Head Diameter
24 mm
Shear Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M16X75
- Zoro #
- G423941086
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 24 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 18 mm
- Thread Size
- M12x1.75
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.06 Mm
- Shoulder Diameter
- 16 mm
- Overall Length
- 93 mm
- Shoulder Length
- 75 mm
- Head Height
- 11 mm
- Length
- 93 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.06 Mm, Head Height 11 mm, Head Diameter 24 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.