Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M24X190
- Zoro # G323940752
product price:Â
$
2,923.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M20x2.50
Head Type
Knurled
Minimum Thread Length
27 mm
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M24X190
- Zoro #
- G323940752
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Metric
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A276
- Dimensional Standards
- ISO 7379-1983
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M20x2.50
- Minimum Thread Length
- 27 mm
- Shoulder Length
- 190 mm
- Overall Length
- 217 mm
- Head Diameter
- 36 mm
- Head Height
- 16 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 24 mm
- Length
- 217 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 190 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.