Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X16
- Zoro # G523940705
product price:Â
$
37.59
/ea
Key Features
Minimum Yield Strength
35,000 psi
Dimensional Standards
ISO 7379-1983
Material Grade/Class
18-8
Minimum Thread Length
22 mm
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X16
- Zoro #
- G523940705
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Dimensional Standards
- ISO 7379-1983
- Material Grade/Class
- 18-8
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Finish
- Passivated
- Shear Strength
- 45,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 22 mm
- Shoulder Diameter
- 20 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 14 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Thread Size
- M16x2.00
- Overall Length
- 38 mm
- Head Diameter
- 30 mm
- Shoulder Length
- 16 mm
- Length
- 38 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.