18-8 Standard Fit Shoulder Screw
- Mfr # STR601M20X170
- Zoro # G423940928
product price:Â
$
813.99
/ea
Free Shipping & Returns
Key Features
Minimum Yield Strength
35,000 psi
Overall Length
192 mm
Shear Strength
45,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M20X170
- Zoro #
- G423940928
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Finish
- Passivated
- Dimensional Standards
- ISO 7379-1983
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
Dimensions
- Overall Length
- 192 mm
- Head Diameter
- 30 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M16x2.00
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 14 mm
- Shoulder Diameter
- 20 mm
- Minimum Thread Length
- 22 mm
- Shoulder Length
- 170 mm
- Length
- 192 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 170 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.