Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M24X100
  • Zoro # G123942253

product price: 
$
276.99
/ea
Free Shipping & Returns

Key Features

Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Dimensional Standards
ISO 7379-1983
Shear Strength
45,000 psi
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M24X100
Zoro #
G123942253
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Minimum Thread Length
27 mm
Head Diameter
36 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M20x2.50
Head Height
16 mm
Shoulder Length
100 mm
Overall Length
127 mm
Shoulder Diameter
24 mm
Length
127 mm

Details

Item
Shoulder Screw
Dimensional Standards
ISO 7379-1983
Shear Strength
45,000 psi
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Material Grade/Class
18-8
Head Texture
Knurled
Minimum Yield Strength
35,000 psi
Material Quality Standards
ASTM A582
System of Measurement
Metric
Head Type
Knurled
Finish
Passivated
Drive Type
Internal Hex
Precision Screw
Yes
Tensile Strength
90,000 psi
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.