Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M24X45
- Zoro # G623941541
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Head Type
Knurled
Head Diameter
36 mm
Dimensional Standards
ISO 7379-1983
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M24X45
- Zoro #
- G623941541
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Dimensional Standards
- ISO 7379-1983
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Minimum Yield Strength
- 35,000 psi
- Material Grade/Class
- 18-8
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 90,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
Dimensions
- Head Diameter
- 36 mm
- Thread Size
- M20x2.50
- Overall Length
- 72 mm
- Head Height
- 16 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 45 mm
- Minimum Thread Length
- 27 mm
- Shoulder Diameter
- 24 mm
- Length
- 72 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.