Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M24X80
- Zoro # G123940891
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
24 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Texture
Knurled
Minimum Yield Strength
35,000 psi
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M24X80
- Zoro #
- G123940891
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Minimum Yield Strength
- 35,000 psi
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Finish
- Passivated
- Material
- Stainless Steel
- Shear Strength
- 45,000 psi
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Dimensional Standards
- ISO 7379-1983
- System of Measurement
- Metric
- Tensile Strength
- 90,000 psi
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 24 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 27 mm
- Thread Size
- M20x2.50
- Head Diameter
- 36 mm
- Shoulder Length
- 80 mm
- Head Height
- 16 mm
- Overall Length
- 107 mm
- Length
- 107 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.