Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M2X25
- Zoro # G423941994
product price:Â
$
31.79
/ea
Key Features
Tensile Strength
90,000 psi
Rockwell Hardness
B83
Overall Length
28 mm
Thread Size
M1.6x0.35
Material Quality Standards
ASTM A582
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M2X25
- Zoro #
- G423941994
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A582
- Head Type
- Knurled
- Material
- Stainless Steel
- Precision Screw
- Yes
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Drive Type
- Internal Hex
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 35,000 psi
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 28 mm
- Thread Size
- M1.6x0.35
- Head Diameter
- 5 mm
- Head Height
- 2 mm
- Minimum Thread Length
- 3 mm
- Shoulder Length
- 25 mm
- Shoulder Diameter
- 2 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 28 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.