18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M3.5X20
  • Zoro # G623940711
product price: 
$
41.99
/ea

Key Features

Thread Size
M2x0.40
Material Grade/Class
18-8
Shoulder Length
20 mm
Tensile Strength
90,000 psi
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M3.5X20
Zoro #
G623940711
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2x0.40
Shoulder Length
20 mm
Shoulder Diameter
3.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
25 mm
Head Height
3 mm
Minimum Thread Length
5 mm
Head Diameter
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
25 mm

Details

Item
Shoulder Screw
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material
Stainless Steel
Head Texture
Knurled
Finish
Passivated
Minimum Yield Strength
35,000 psi
Drive Type
Internal Hex
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
System of Measurement
Metric
Head Type
Knurled
Material Quality Standards
ASTM A582
Shear Strength
45,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews