Shop ZORO SELECT
See all product information
Create Account
18-8 Standard Fit Shoulder Screw
- Mfr # STR601M3.5X7
- Zoro # G623940414
product price:Â
$
21.19
/ea
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material Grade/Class
18-8
Head Height
3 mm
Thread Size
M2x0.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M3.5X7
- Zoro #
- G623940414
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 18-8
- Minimum Yield Strength
- 35,000 psi
- Material
- Stainless Steel
- Head Type
- Knurled
- Material Quality Standards
- ASTM A582
- Shear Strength
- 45,000 psi
- Finish
- Passivated
- System of Measurement
- Metric
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Tensile Strength
- 90,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 3 mm
- Thread Size
- M2x0.40
- Shoulder Length
- 7 mm
- Shoulder Diameter
- 3.5 mm
- Overall Length
- 12 mm
- Head Diameter
- 6 mm
- Minimum Thread Length
- 5 mm
- Length
- 12 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 7 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.