Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M7X45
- Zoro # G423941567
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Precision Screw
Yes
Thread Size
M6x1.00
Tensile Strength
75,000 psi
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M7X45
- Zoro #
- G423941567
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Finish
- Passivated
- Head Texture
- Knurled
- System of Measurement
- Metric
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5 mm
- Head Diameter
- 12 mm
- Shoulder Length
- 45 mm
- Overall Length
- 56 mm
- Minimum Thread Length
- 11 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 7 mm
- Length
- 56 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.