18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M3.5X8
  • Zoro # G523941429
product price: 
$
9.39
/ea

Key Features

Material
Stainless Steel
Thread Size
M2x0.40
Head Height
3 mm
Material Quality Standards
ASTM A582
Shoulder Diameter
3.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M3.5X8
Zoro #
G523941429
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2x0.40
Head Height
3 mm
Shoulder Diameter
3.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Diameter
6 mm
Minimum Thread Length
5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
13 mm
Shoulder Length
8 mm
Length
13 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Material Quality Standards
ASTM A582
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Shear Strength
45,000 psi
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Head Type
Knurled
Material Grade/Class
18-8
Head Texture
Knurled
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 5 mm, Shoulder Length 8 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews