18-8 Standard Fit Shoulder Screw
- Mfr # STR601M50X70
- Zoro # G023941011
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
32 mm
Head Type
Knurled
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M50X70
- Zoro #
- G023941011
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Shear Strength
- 45,000 psi
- Material Quality Standards
- ASTM A582
- Rockwell Hardness
- B83
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 32 mm
- Shoulder Length
- 70 mm
- Thread Size
- M42x4.50
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 40 mm
- Shoulder Diameter
- 50 mm
- Head Diameter
- 70 mm
- Overall Length
- 110 mm
- Length
- 110 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 50 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 32 mm, Head Diameter 70 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.