Shop ZORO SELECT

18-8 Standard Fit Shoulder Screw

  • Mfr # STR601M50X80
  • Zoro # G123941973

product price: 
$
1,268.99
/ea
Free Shipping & Returns

Key Features

Shear Strength
45,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
System of Measurement
Metric
Head Height
32 mm
Finish
Passivated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M50X80
Zoro #
G123941973
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
32 mm
Head Diameter
70 mm
Minimum Thread Length
40 mm
Overall Length
120 mm
Thread Size
M42x4.50
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length
80 mm
Shoulder Diameter
50 mm
Length
120 mm

Details

Item
Shoulder Screw
Shear Strength
45,000 psi
System of Measurement
Metric
Finish
Passivated
Material
Stainless Steel
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Drive Type
Internal Hex
Minimum Yield Strength
35,000 psi
Precision Screw
Yes
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 50 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 32 mm, Head Diameter 70 mm, Tensile Strength 90,000 psi, Shear Strength 45,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.